H.O. Trerice 2.5 in. Dial Pressure Gauge TD82B2502BA110

DESCRIPTION

  • +/- 1.6% full scale accuracy
  • Designed for rugged performance requirements at an economical cost
  • Dry or Liquid-filled
  • Lead Free brass - Meets NSF/ANSI Standards 372 and 61
  • Stainless Steel case

H.O. Trerice 2.5 in. Dial Pressure Gauge

TD82B2502BA110

High Pressure:

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASME Specifications
ASME B40.100
Diameter
2-1/2 in
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
High Pressure
100
Lead Law Compliant
Yes
Low Pressure
0
Material
Brass, Stainless Steel
Maximum Temperature
150
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Type
Industrial Gauge

Starting at
Call for Pricing
  • QUANTITY