H.O. Trerice 2 x 1/4 in. Lower Mount Steel Bar Gauge T800B2002LA110

DESCRIPTION

  • +/- 1.6% full scale accuracy
  • Designed for general pressure indication requirements.
  • Lead Free brass - Meets NSF/ANSI Standards 372 and 61
  • Provides reliable service at an economical cost
  • Steel case

H.O. Trerice 2 x 1/4 in. Lower Mount Steel Bar Gauge

T800B2002LA110

High Pressure:

SPECIFICATIONS

Color Finish
Black
Diameter
2-1/2 in
End Connection 1
NPT
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
High Pressure
100
Lead Law Compliant
Yes

Starting at
Call for Pricing
  • QUANTITY