DESCRIPTION

H.O. Trerice 3-1/2 in. 304 Stainless Steel Thermometer Well

T13800153

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
NPT
Fitting Size 1
3/4 in
Height
3-1/2 in
Lead Law Compliant
Yes
Material
Stainless Steel
Size
3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday