H.O. Trerice 3-1/2 in. Adjustable Industrial Thermometer TBX91403240

DESCRIPTION

  • 3.5" stem
  • Patented dual sensor design eliminated the need for additional instrumentation or connections when designing a system to include both mechanical and electronic temperature sensing
  • Plus being an internally mounted 100 or 1000 RTD, allowing for remote temperature monitoring, while providing local indication

H.O. Trerice 3-1/2 in. Adjustable Industrial Thermometer

TBX91403240

Temperature Range:

SPECIFICATIONS

Color Finish
Black
Height
9 in
Length
3-1/2 in
Material
Stainless Steel
Maximum Temperature
240
Temperature Range
30 to 240 Deg F

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS