DESCRIPTION

  • Displays both Fahrenheit and Celsius temperature readings, ranging from -40-300° F and -40-150° C
  • For applications where the process media may be corrosive or under pressure, use of a thermowell is required to prevent damage to the thermometer and facilitate its removal from the process
  • The "Solar Therm" requires no external power and needs only 10 lux of illumination to operate
  • The solar thermometer features a rugged cast aluminum case, easy to read LCD display and an adjustable-angle stem that is fully interchangeable with industrial liquid-in-glass thermometers

H.O. Trerice 3-1/2 in. Adjustable Solar Thermometer

TSX91403

Temperature Range:

SPECIFICATIONS

ASME Specifications
ASME B40.3
Color Finish
Blue
End Connection 1
NPT
Height
7 in
Length
3-1/2 in
Material
Cast Aluminum
Maximum Temperature
300
Temperature Range
-40 to 300 Deg F

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS