DESCRIPTION

  • Allows the sensing element to be removed from the application while maintaining a closed system
  • Available in a variety of materials, lengths and process connection styles.
  • Lead-free brass - Meets NSF/ANSI Standards 372 and 61
  • Protects against corrosive media, media contained under pressure, or media flowing at a high velocity

H.O. Trerice 3-1/2 in. Brass Thermowell Well

T34F2PBF

Fitting Sizes:

SPECIFICATIONS

ASME Specifications
ASME B40.9
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Height
3-1/2 in
High Pressure
300
Lead Law Compliant
Yes
Length
3-1/2 in
Material
Brass
Maximum Temperature
350
Type
Industrial Thermowell

Starting at
Call for Pricing
  • QUANTITY