DESCRIPTION

  • +/- one scale division accuracy
  • Adjustable angle
  • An instrument of extreme accuracy and rugged dependability
  • Blue organic fill
  • The most widely specified instrument of its kind

H.O. Trerice 30-240 Degree F 6 in. Stem Adjustable Industrial Thermometer

TBX9140607SPB

Temperature Range:

SPECIFICATIONS

ASME Specifications
ASME B40.8
Color Finish
Black
End Connection 1
UNEF
End Connection 2
UNEF
End Connections
UNEF
Fitting Size 1
1-1/4 in
Fitting Sizes
1-1/4 in
Height
9 in
Length
6 in
Material
Aluminum
Maximum Temperature
240
Temperature Range
30 to 240 Deg F
Type
Industrial Thermometer

Starting at
Call for Pricing
  • QUANTITY