DESCRIPTION

  • Brass movement
  • Furnished with a cast aluminum case and an adjustable pointer
  • Lower male connection
  • Ring is friction type, 304 stainless steel
  • Wetted parts consist of brass tube and socket

H.O. Trerice 4-1/2 in. Pressure Gauge in Brass

T600CB4502LA110

Maximum Pressure:

SPECIFICATIONS

ASME Specifications
ASME B40.100 Grade 1A
Color Finish
Black
Diameter
4-1/2 in
End Connection 1
NPT
Fitting Size 1
1/4 in
High Pressure
100
Low Pressure
0
Material
Cast Aluminum
Maximum Pressure
100 psi
Pressure Class
100#
Size
1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS