DESCRIPTION

  • +/- 0.5% full scale accuracy, ASME B40.100 Grade 2A
  • Designed to withstand the most demanding applications in a variety of industries
  • Field Liquid-Fillable
  • Overload & underload stops
  • Solid-front blowout back case

H.O. Trerice 4-1/2 in. Pressure Gauge

T450LFSS4502LAF

High Pressure:

SPECIFICATIONS

ASME Specifications
ASME B40.100
Diameter
4-1/2 in
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
High Pressure
200
Lead Law Compliant
Yes
Low Pressure
0
Material
Plastic, Stainless Steel
Material Type
316 SS, Polypropylene
Maximum Temperature
150
Type
Process Gauge

Starting at
Call for Pricing
  • QUANTITY