• Cart

DESCRIPTION

H.O. Trerice 450 Series 4-1/2 x 1/2 in. Stainless Steel Pressure Gauge

T450SS4504LA1

High Pressure:

SPECIFICATIONS

ASME Specifications
ASME B40.100
Collection
450 Series
Color Finish
Black
Diameter
4-1/2 in
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
High Pressure
400
Low Pressure
0
Material
Plastic, Stainless Steel
Material Type
316 SS, Polypropylene
Maximum Temperature
250
Weight
2.2

Starting at
Call for Pricing
  • QUANTITY