DESCRIPTION

  • +/- 1% full scale accuracy, ASME B40.100 Grade 1A
  • Adjustable pointer
  • Cast aluminum case
  • Lead Free brass - Meets NSF/ANSI Standards 372 and 61
  • Offers high reliability at a moderate price

H.O. Trerice 4-1/2 x 1/4 in. Brass Pressure Gauge

T600CB0BLR

High Pressure:

SPECIFICATIONS

ASME Specifications
ASME B40.100 Grade 1A
Color Finish
Black
Diameter
4-1/2 in
End Connection 1
NPT
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
High Pressure
100
Lead Law Compliant
Yes
Low Pressure
0
Material
Cast Aluminum
Maximum Pressure
100 psi

Starting at
Call for Pricing
  • QUANTITY