DESCRIPTION

H.O. Trerice 4-1/2 x 1/4 in. Bronze Pressure Gauge

T450B4502LA120

High Pressure:

SPECIFICATIONS

Color Finish
Black
Diameter
4-1/2 in
End Connection 1
NPT
Fitting Size 1
1/4 in
High Pressure
160
Material
Bronze
Size
1/4 in

Starting at
Call for Pricing
  • QUANTITY