DESCRIPTION

  • Gauge has a back flanged, cast aluminum case and stainless steel ring
  • Wetted parts are either bronze tube with brass socket or stainless steel tube and socket

H.O. Trerice 4-1/2 x 1/4 in. Pressure Gauge in Black

T500XB4502LA

High Pressure:

SPECIFICATIONS

Color Finish
Black
Diameter
4-1/2 in
End Connection 1
NPT
Fitting Size 1
1/4 in
High Pressure
60
Lead Law Compliant
Yes
Size
1/4 in

Starting at
Call for Pricing
  • QUANTITY