DESCRIPTION

H.O. Trerice 4 1/2 x 1/4 in. Pressure Gauge

T500XB0100R

High Pressure:

SPECIFICATIONS

Color Finish
Black
Diameter
4-1/2 in
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
High Pressure
100
Lead Law Compliant
Yes

Starting at
Call for Pricing
  • QUANTITY