H.O. Trerice 4 in. Adujstable Bimetal Thermometer TB8560403

DESCRIPTION

  • Allows for remote temperature monitoring while still providing local indication
  • Dual sensor design eliminates the need for additional instrumentation or connections when designing a system to include both mechanical and electronic temperature sensing
  • The "Plus" being an internally mounted thermocouple or RTD

H.O. Trerice 4 in. Adujstable Bimetal Thermometer

TB8560403

Temperature Range:

SPECIFICATIONS

Color Finish
Silver
Diameter
5 in
End Connection 1
NPT
Fitting Size 1
1/2 in
Lead Law Compliant
Yes
Material
Stainless Steel
Maximum Temperature
125
Size
1/2 in
Temperature Range
25 to 125 Deg F

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS