DESCRIPTION

  • Brass movement
  • Displays Fahrenheit temperature readings, ranging from 0-250° F
  • Does not include an external reset, ensuring tamperproof operation throughout the life of the unit
  • For applications where the process media may be corrosive or under pressure, use of a thermowell is required to prevent damage to the thermometer and facilitate its removal from the process
  • Rear connection
  • Stem measures 4"

H.O. Trerice 4 in. Stem 0-250 Degree F Rear Bimetal Thermometer

TB83104X27

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASME Specifications
ASME B40.3
Diameter
3 in
End Connection 1
NPT
Fitting Size 1
1/2 in
Lead Law Compliant
Yes
Material
Stainless Steel
Maximum Temperature
250
Size
1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday