DESCRIPTION

  • +/- 1.6% full scale accuracy
  • Designed for general pressure indication requirements.
  • Lead Free brass - Meets NSF/ANSI Standards 372 and 73
  • Provides reliable service at an economical cost
  • Steel case

H.O. Trerice 4 x 1/4 in. 30 in HG-0 psi Brass Lower Mount Vacuum Gauge

T800B4002LA010

Maximum Pressure:

30 in HG - 0 psi

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASME Specifications
ASME B40.100
Color Finish
Black
Diameter
4 in
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
High Pressure
0
Low Pressure
30
Material
Brass, Steel
Maximum Pressure
30 in HG - 0 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Type
Utility Gauge

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.