DESCRIPTION

H.O. Trerice 4 x 1/4 in. Stainless Steel Pressure Gauge

T700SS4002LA1

High Pressure:

SPECIFICATIONS

ASME Specifications
ASME B40.100
Color Finish
Stainless Steel
Diameter
4 in
End Connection 1
NPT
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
High Pressure
15
Low Pressure
30
Material
Stainless Steel
Maximum Temperature
250

Starting at
Call for Pricing
  • QUANTITY