• Cart

DESCRIPTION

H.O. Trerice 700 Series 4 x 1/4 in. Stainless Steel Pressure Gauge

T700SS4002LD

High Pressure:

SPECIFICATIONS

ASME Specifications
ASME B40.100
Collection
700 Series
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Diameter
4 in
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
High Pressure
30
Low Pressure
0
Material
Stainless Steel
Material Type
316 SS
Maximum Temperature
250
NSF Certified
No
Size
4 in
Weight
1.3

Starting at
Call for Pricing
  • QUANTITY