DESCRIPTION

H.O. Trerice 4 x 1/4 in. Utility Pressure Gauge

T800BLM0100P

High Pressure:

SPECIFICATIONS

Diameter
4 in
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
High Pressure
100
Lead Law Compliant
Yes

Starting at
Call for Pricing
  • QUANTITY