H.O. Trerice 6 in. 316 Stainless Steel Bimetal Thermometer Well T764J6

DESCRIPTION

  • Allows the sensing element to be removed from the application while maintaining a closed system
  • Available in a variety of materials, lengths and process connection styles.
  • Protects against corrosive media, media contained under pressure, or media flowing at a high velocity

H.O. Trerice 6 in. 316 Stainless Steel Bimetal Thermometer Well

T764J6

Fitting Sizes:

SPECIFICATIONS

End Connection 1
NPT
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Height
6 in
Lead Law Compliant
Yes
Material
Stainless Steel

Starting at
Call for Pricing
  • QUANTITY