H.O. Trerice 6 in. Brass Bimetal Thermometer Well in Silver T764JC2

DESCRIPTION

H.O. Trerice 6 in. Brass Bimetal Thermometer Well in Silver

T764JC2

Fitting Sizes:

SPECIFICATIONS

Color Finish
Silver
End Connection 1
NPT
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Height
6 in
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Brass

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS