DESCRIPTION

  • Designed to shut off the flow of the process media to the pressure instrument, allowing the instrument to be isolated/removed from service.
  • May be used to throttle flow and aid in dampening pulsations.

H.O. Trerice Brass Needle Valve

T7352PBF

Valve Size:

SPECIFICATIONS

End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
2000 psi
Maximum Temperature
200
Type
Needle Valve
Valve Size
1/4 in

Starting at
Call for Pricing
  • QUANTITY