H.O. Trerice F x F Cock T-Handle Gauge T865T

DESCRIPTION

  • Constructed from brass and are intended for use on air lines where leakage is not of concern
  • Recommended to place a needle valve, ball valve or gauge cock in line before every pressure gauge installation

H.O. Trerice F x F Cock T-Handle Gauge

T865T

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

Color Finish
Silver
End Connection 1
NPT
Fitting Size 1
1/4 in
Material
Brass
Maximum Temperature
500
Size
1/4 in