DESCRIPTION

  • Brass construction
  • Intended for use on air lines where leakage is not a concern
  • Lead Free brass - Meets NSF/ANSI Standards 372 and 67
  • Provides an economical way to shut off the flow of air to the pressure instrument, allowing the pressure instrument to be isolated/removed from service.

H.O. Trerice Male x Female Ball Valve Gauge Cock with T-Handle

T865MFGPBF

Fitting Sizes:

SPECIFICATIONS

Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Lead Law Compliant
Yes

Starting at
Call for Pricing
  • QUANTITY