DESCRIPTION

  • +/- 1% full scale accuracy, ASME B40.100 Grade 1A
  • Designed to service the general pressure measurement requirements of the construction industry.
  • Lead Free brass - Meets NSF/ANSI Standards 372 and 61
  • Pointer adjusting screw on dial
  • Stainless Steel case

H.O. Trerice Pressure Gauge

T620B4502LA

High Pressure:

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASME Specifications
ASME B40.100
Color Finish
Silver
Diameter
4-1/2 in
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
High Pressure
100
Low Pressure
0
Material
Brass, Stainless Steel
Maximum Pressure
100 psi
Maximum Temperature
212
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Type
Contractor Gauge

Starting at
Call for Pricing
  • QUANTITY