2 in. Threaded 316 Stainless Steel 250 psi Air Release & Vacuum Valve
Model 993 2 in. Threaded 316 Stainless Steel 250 psi Air Release & Vacuum Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Model 993
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Material:
- Stainless Steel
- Material Type:
- 316
- Pressure - Maximum:
- 250 psi
- Valve Size:
- 2 in
- Valve Type:
- Air Release & Vacuum Valve