This product requires certification to purchase.

2-1/2" Dial Bottom Mount Low Pressure Plumbing Gauge 0-20oz with 1/4" NPT

H.O. Trerice

2-1/2" Dial Bottom Mount Low Pressure Plumbing Gauge 0-20oz with 1/4" NPT

  • Fast #
  • Part #TPLP16211
  • Item #4602654
  • Manufacturer Part #PLP16211
3.4 out of 5 Customer Rating
Brand image
H.O. Trerice

2-1/2" Dial Bottom Mount Low Pressure Plumbing Gauge 0-20oz with 1/4" NPT

  • Fast #
  • Part #TPLP16211
  • Item #4602654
  • Manufacturer Part #PLP16211
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Pressure range: 0-20 ounces per square inch
  • Suitable for low pressure monitoring
  • Durable brass housing
  • Requires Certification
Dimensions & Measurements
Diameter
2-1/2 in
Pressure - Maximum
20 psi
Warranty & Product Information
Type
TPLP16211