3/4 x 6 in. Brass Bimetal Thermometer Well IN Silver
3/4 x 6 in. Brass Bimetal Thermometer Well IN Silver
Frequently Purchased Together
Product Details
Product Details
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASME:
- ASME B40.9
- Application:
- Sensor
- Color Finish Name:
- Silver
- Diameter:
- 11/25 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 6 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass
- Pressure Class:
- 3170#
- Temperature Range:
- 150 to 350 Deg F