This product requires certification to purchase.

4-1/2" Dial Face Stainless Steel Lower Mount Dry Pressure Gauge 0-300 psi with 1/2" MNPT

H.O. Trerice

450 Series 4-1/2" Dial Face Stainless Steel Lower Mount Dry Pressure Gauge 0-300 psi with 1/2" MNPT

  • Fast #
  • Part #T450SS4504LA300
  • Item #3525949
  • Manufacturer Part #450SS4504LA300
4.4 out of 5 Customer Rating
Brand image
H.O. Trerice

450 Series 4-1/2" Dial Face Stainless Steel Lower Mount Dry Pressure Gauge 0-300 psi with 1/2" MNPT

  • Fast #
  • Part #T450SS4504LA300
  • Item #3525949
  • Manufacturer Part #450SS4504LA300
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Designed to withstand the most demanding applications in a variety of industries
  • Solid-front blowout back case
  • Field Liquid-Fillable
  • Overload & underload stops
  • +/- 0.5% full scale accuracy, ASME B40.100 Grade 2A
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Diameter
4-1/2 in
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Characteristics & Features
Collection
450 Series
Color Finish Name
Black
Material
Stainless Steel, Plastic
Material Type
316 SS, Polypropylene
Electrical & Operational Information
Maximum Temperature
250
Pressure - High
300
Pressure - Low
0
Warranty & Product Information
ASME
ASME B40.100
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Type
T450SS4504LA300
UPC
842615105868