This product requires certification to purchase.

450 Series 4-1/2" Dial Lower Mount Field Fillable Process Pressure Gauge 0-160 psi with 1/2" NPT

H.O. Trerice

450 Series 4-1/2" Dial Lower Mount Field Fillable Process Pressure Gauge 0-160 psi with 1/2" NPT

  • Fast #
  • Part #T450B4504LA160
  • Item #4602883
  • Manufacturer Part #450B4504LA160
4.8 out of 5 Customer Rating
Brand image
H.O. Trerice

450 Series 4-1/2" Dial Lower Mount Field Fillable Process Pressure Gauge 0-160 psi with 1/2" NPT

  • Fast #
  • Part #T450B4504LA160
  • Item #4602883
  • Manufacturer Part #450B4504LA160
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Blow-Out back polypropylene case
  • Lower mount MNPT connection
  • Designed for petrochemical and industrial process applications
  • Fiberglass reinforced turret case
  • Field liquid fill capability
  • Requires Certification
Dimensions & Measurements
Diameter
4-1/2 in
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Characteristics & Features
Color Finish Name
Black
Material
Plastic, Fiberglass, Stainless Steel
Electrical & Operational Information
Maximum Temperature
250
Pressure - High
160
Pressure - Low
0
Warranty & Product Information
ASME
ASME B40.100
UPC
842615105417