This product requires certification to purchase.

5 Bimetal THRM Stainless Steel 50 - 400F 6 A

H.O. Trerice

5 Bimetal THRM Stainless Steel 50 - 400F 6 A

  • Fast #
  • Part #TB8560607
  • Item #4471279
  • Manufacturer Part #B8560607
4.1 out of 5 Customer Rating
Brand image
H.O. Trerice

5 Bimetal THRM Stainless Steel 50 - 400F 6 A

  • Fast #
  • Part #TB8560607
  • Item #4471279
  • Manufacturer Part #B8560607
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Adjustable angle
  • Designed to withstand the rigors of industrial environments, while producing an accurate, responsive measurement.
  • Stainless Steel construction
  • External reset on rear of case
  • Hermetically sealed
  • +/- 1% full scale accuracy
  • Requires Certification
Dimensions & Measurements
Diameter
5 in
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Length
6 in
Weight
1.5 lb
Characteristics & Features
Color Finish Name
Stainless Steel
Material
Stainless Steel
Material Type
300
Electrical & Operational Information
Temperature Range
50 to 400 Deg F
Warranty & Product Information
ASME
ASME B40.3
Type
TB8560607