This product requires certification to purchase.

6" Dial Face Dry (Field Liquid Fillable) Lower Mount 0-200 psi Pressure Gauge with 1/4" NPT

H.O. Trerice

6" Dial Face Dry (Field Liquid Fillable) Lower Mount 0-200 psi Pressure Gauge with 1/4" NPT

  • Fast #
  • Part #T700LFB6002LA200
  • Item #12315875
  • Manufacturer Part #700LFB6002LA200
5 out of 5 Customer Rating
Brand image
H.O. Trerice

6" Dial Face Dry (Field Liquid Fillable) Lower Mount 0-200 psi Pressure Gauge with 1/4" NPT

  • Fast #
  • Part #T700LFB6002LA200
  • Item #12315875
  • Manufacturer Part #700LFB6002LA200
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Lead Free Brass socket
  • Accuracy: 1% of span
  • Bottom lower mount 1/4" NPT connection
  • 304 Stainless Steel thin line case with polished crimped ring
  • Dry (field liquid fillable)
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
6 in
Pressure - Maximum
200 psi
Characteristics & Features
Material
Stainless Steel
Warranty & Product Information
Type
T700LFB6002LA200