This product requires certification to purchase.

3-1/2" Dial Lower Mount Dry Pressure Gauge 0-30 psi with 1/4" Brass NPT

H.O. Trerice

600CB Series 3-1/2" Dial Lower Mount Dry Pressure Gauge 0-30 psi with 1/4" Brass NPT

  • Fast #
  • Part #T600CB3502LA30
  • Item #4602599
  • Manufacturer Part #600CB3502LA30
5 out of 5 Customer Rating
Brand image
H.O. Trerice

600CB Series 3-1/2" Dial Lower Mount Dry Pressure Gauge 0-30 psi with 1/4" Brass NPT

  • Fast #
  • Part #T600CB3502LA30
  • Item #4602599
  • Manufacturer Part #600CB3502LA30
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter
3-1/2 in
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Weight
0.7 lb
Characteristics & Features
Collection
600CB Series
Color Finish Name
Black
Material
Cast Aluminum, Brass
Electrical & Operational Information
Maximum Temperature
212
Pressure - High
30
Pressure - Low
0
Warranty & Product Information
ASME
ASME B40.100
NSF
NSF 61, NSF 372
NSF Certified
Yes
UL Listed
Yes
UPC
842615106414