This product requires certification to purchase.

620B Series 4-1/2" Dial Lower Mount Contractor Pressure Gauge 0-200psi/1400kpa with Brass 1/4" MNPT

H.O. Trerice

620B Series 620B Series 4-1/2" Dial Lower Mount Contractor Pressure Gauge 0-200psi/1400kpa with Brass 1/4" MNPT

  • Fast #
  • Part #T620B4502LD200
  • Item #4603004
  • Manufacturer Part #620B4502LD200
5 out of 5 Customer Rating
Brand image
H.O. Trerice

620B Series 620B Series 4-1/2" Dial Lower Mount Contractor Pressure Gauge 0-200psi/1400kpa with Brass 1/4" MNPT

  • Fast #
  • Part #T620B4502LD200
  • Item #4603004
  • Manufacturer Part #620B4502LD200
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter
4-1/2 in
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Weight
0.8 lb
Characteristics & Features
Collection
620B Series
Color Finish Name
Stainless Steel
Material
Stainless Steel, Brass
Electrical & Operational Information
Maximum Temperature
250
Pressure - High
200
Pressure - Low
0
Warranty & Product Information
ASME
ASME B40.100
NSF
NSF 61, NSF 372
NSF Certified
Yes
UL Listed
Yes
UPC
842615106919