This product requires certification to purchase.

BX9 - 9" Scale Adjustable Angle Industrial Thermometer 30-130 deg F with 3-1/2" Stem

H.O. Trerice

BX9 - 9" Scale Adjustable Angle Industrial Thermometer 30-130 deg F with 3-1/2" Stem

  • Fast #
  • Part #TBX9140803
  • Item #12316069
  • Manufacturer Part #BX9140803
4.3 out of 5 Customer Rating
Brand image
H.O. Trerice

BX9 - 9" Scale Adjustable Angle Industrial Thermometer 30-130 deg F with 3-1/2" Stem

  • Fast #
  • Part #TBX9140803
  • Item #12316069
  • Manufacturer Part #BX9140803
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Image may not depict exact model
  • Range: 30 - 130 deg F
  • Insertion Stem is 3-1/2"
  • Scale is 9"
  • Requires Certification
Dimensions & Measurements
Length
9 in
Electrical & Operational Information
Temperature Range
30 to 130 Deg F
Warranty & Product Information
Type
TBX9140803