Tridicator
Frequently Purchased Together
Product Details
Product Details
- Designed specifically for use with hot water boilers
- Provides both temperature and pressure readings, so only one access point to the boiler is required
Specifications
- Application:
- Boiler
- Collection:
- Tridicator
- Color Finish Name:
- Black
- Diameter:
- 3 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Length:
- 2 in
- Material:
- Brass, Plastic, Steel
- Pressure - High:
- 200
- Pressure - Low:
- 0
- Temperature Range:
- 30 to 250 Deg F
- Weight:
- 0.55 lb