1-13/20 in. Wall Plug Power Supply
1-13/20 in. Wall Plug Power Supply
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Height:
- 1-13/20 in
- Length:
- 2-9/20 in
- NSF Certified:
- No
- Product Type:
- Wall Plug Power Supply
- VA Cat 60 Hz:
- 120
- Watts:
- 6 W
- Width:
- 1-1/20 in