3/4 in. Straight Falcon Hose Assembly with Flow Sensor
3/4 in. Straight Falcon Hose Assembly with Flow Sensor
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- End Connection 1:
- GHT
- End Connections:
- GHT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- NSF:
- NSF 61, NSF 14
- NSF Certified:
- Yes
- Product Type:
- Straight Falcon Hose Assembly with Flow Sensor