3/8 in. Hose Assembly Sink Dishwasher with Flow Sensor
3/8 in. Hose Assembly Sink Dishwasher with Flow Sensor
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- End Connection 1:
- Male
- End Connection 2:
- Male
- End Connections:
- Male
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Straight
- IAPMO Listed -:
- No
- NSF:
- NSF 61, NSF 14
- NSF Certified:
- Yes
- Product Type:
- Hose Assembly Sink Dishwasher with Flow Sensor