10 ml. Plastic Sample Tube for Pocket Colorimeter II™
10 ml. Plastic Sample Tube for Pocket Colorimeter II™
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- Pocket Colorimeter II™
- Diameter:
- 1 in
- Length:
- 39/100 in
- Material:
- Plastic
- Product Type:
- Testing & Kits
- Size:
- 10 ml
- Weight:
- 0.1 lb