3 L Biological Oxygen Demand Nutrient Buffer Pillow 50 Pack
3 L Biological Oxygen Demand Nutrient Buffer Pillow 50 Pack
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Each pillow makes 3L
- EPA compliant
- Easiest way to prepare BOD dilution water
Specifications
- CE Approved:
- No
- Capacity:
- 3 mL
- EPA Compliant:
- No
- NSF Certified:
- No
- Package Quantity:
- Pack of 50
- Product Type:
- Biological Oxygen Demand Nutrient Buffer Pillow
- UL Listed:
- No