DPD Total Chlorine Reagent Powder Pillows 25 mL 100/pk
DPD Total Chlorine Reagent Powder Pillows 25 mL 100/pk
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hach® DPD Powder Pillows® are USEPA accepted for chlorine testing in drinking water and wastewater analysis
- Powder Pillows® contain premeasured reagent for use with colorimeters and test kits
- Replacement for hach test kits and colorimeters
Specifications
- Material:
- Chlorine
- NSF Certified:
- No
- Package Quantity:
- Pack of 100
- Product Type:
- Chemicals & Solutions
- Size:
- 25 ml
- UL Listed:
- No