Free and Total Chlorine Test Strips 0-10 mg/L 50 Strips

You last purchased this on
 
Hach

Free and Total Chlorine Test Strips 0-10 mg/L 50 Strips

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hach

Free and Total Chlorine Test Strips 0-10 mg/L 50 Strips

  • Fast #
  • Part #H2745050
  • Item #4688155
  • Manufacturer Part #2745050
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • These strips are ideal for anyone performing semiquantitative spot-checks
  • Requires Certification

Specifications

Automatic Shut-Off:
No
CE Approved:
No
EPA Compliant:
No
NSF Certified:
No
Product Type:
Test Strip
Size:
10 mg
UL Listed:
No
Weight:
0.1 lb