1.4 cu. ft. 1000 W Convertible Over-the-Range Microwave in Stainless Steel

You last purchased this on
 
Haier

1.4 cu. ft. 1000 W Convertible Over-the-Range Microwave in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Haier

1.4 cu. ft. 1000 W Convertible Over-the-Range Microwave in Stainless Steel

  • Fast #
  • Part #GHMV1472BHS
  • Item #7316498
  • Manufacturer Part #HMV1472BHS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Hidden Vent--Gives the microwave a sleek exterior appearance while making it simpler to clean
  • Recirculating and Venting Options--Provides the flexibility to exhaust back into the kitchen or outdoors
  • Sensor Cooking--Adjusts cooking time and power level automatically, ensuring food is cooked to ideal temperature based on internal moisture
  • Charcoal Filter Included--Removes fumes and odors that are released from foods during cooking
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
CFM:
300 ft3/min
Capacity:
1.4 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Electronic Touch
Depth:
16-1/8 in
Display Type:
Digital
Duct Size:
3-1/4 in x 10 in
Energy Star Compliant:
No
Fan Speeds:
2
Filter Type:
Carbon
Height:
19-15/16 in
Hood Vent Type:
Convertible
Interior Light:
Yes
Length:
23-42969/50000 in
Light Bulb Type:
LED
Maximum Capacity:
1.4 cu ft
Microwave Type:
Over the Range
Power Source:
Electric
Size:
24 in
Smart Home Enabled:
No
UL Listed:
No
Vent Ducted or Ductless:
Ducted
Volts:
120V
Watts:
1000 W
Weight:
63 lb
Width:
22-7/8 in