2 cu. ft. Combination Washer/Dryer in White
2 cu. ft. Combination Washer/Dryer in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 2.0 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Knob
- Depth:
- 22-15/32 in
- Energy Star Compliant:
- No
- Height:
- 33-9/32 in
- Interior Light:
- No
- Material:
- Stainless Steel
- Number of Cycles:
- 9 Wash Cycles/3 Dry Cycles
- Number of Water Levels:
- 5
- Power Source:
- Electric
- Product Type:
- Front Load Dryer
- RPM:
- 1200
- Type:
- Front Load
- UL Listed:
- No
- Volts:
- 120V
- WaterSense Labeled:
- No
- Weight:
- 148 lb
- Width:
- 23-7/16 in