23-3/4 in. Dual Fuel 4-Burner Sealed Freestanding Range in Stainless Steel/Black
23-3/4 in. Dual Fuel 4-Burner Sealed Freestanding Range in Stainless Steel/Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- AMP:
- 40
- Automatic Shut-Off:
- No
- BTU:
- 17882
- Burner Type:
- Sealed
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 2 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel/Black
- Depth:
- 25-1/2 in
- ETL Listed:
- No
- Fuel Type:
- Natural Gas
- Height:
- 35-1/2 in
- Ignition System:
- Electronic Ignition
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- MBH:
- 17.88
- Number of Burners:
- 4
- Power Source:
- Dual Fuel
- Self Clean:
- No
- UL Listed:
- No
- Volts:
- 208/240V
- Watts:
- 1960 W
- Weight:
- 115 lb
- Width:
- 23-3/4 in