28 in. 15 cu. ft. French Door Refrigerator in Stainless Steel
28 in. 15 cu. ft. French Door Refrigerator in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 15 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Capacitive Touch
- Depth:
- 26-1/2 in
- Energy Star Compliant:
- No
- Height:
- 71 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 9.74 cu ft
- Refrigerator Type:
- French Door
- UL Listed:
- Yes
- Volts:
- 115V
- Weight:
- 201 lb
- Width:
- 28 in