30-1/4 in. 20.7 cu. ft. Top Mount Freezer Refrigerator in Black

You last purchased this on
 
Haier

30-1/4 in. 20.7 cu. ft. Top Mount Freezer Refrigerator in Black

This product requires certification to purchase.
You last purchased this on
 
Haier

30-1/4 in. 20.7 cu. ft. Top Mount Freezer Refrigerator in Black

  • Fast #
  • Part #HHT21TS77SE
  • Item #4814743
  • Manufacturer Part #HT21TS77SE
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ADA Compliant:
No
Capacity:
20.7 cu ft
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
33 in
Energy Star Compliant:
Yes
Freezer Capacity (Cu Ft):
5.3 cu ft
Green Product:
Yes, Energy Star
Height:
66-87/100 in
Installation Type:
Freestanding
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Power Source:
Electric
Refrigerator Capacity (Cu Ft):
15.4 cu ft
Refrigerator Type:
Top Mount Freezer
Width:
30-1/4 in