1-1/2 in. PEX Brass Coupling

Part #HHLGPEX2750050  |  Item #7882484  |  Manufacturer Part #HLGPEX-275-0050

Call for Pricing EACH
View All Sizes
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in

    Part #HHLGPEX2750050 | Item #7882484 | Mfr. Part #HLGPEX-275-0050

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Lead Law Compliant

Documents

Specifications

Clean Bagged: No

End Connection 1: PEX

End Connection 2: PEX

End Connections: PEX

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

UL Listed: No